Shop All Fan Parts
Supco
Mini-Split Run Cap, 3.5MFD x 450V
Mfr # RC3.5X450
Zoro # G5451527
product price: $1.19
/ea
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 450VAC
- For Use With AC Mini Split Units
- Features Operating Temperature: -13F to 185F
- Phase 3
- Fits Brand Various Electronic Devices
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG Window Air Conditioner, 14000BTU, 115V (LW1522IVSM)
- DAYTON 48" Electric Baseboard Heater, White, 752/1000W, 208/240V (3UG84)
- FOSTORIA High-Velocity Industrial Fan, 3 Phase, 480V AC (HV-24-480V-3)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x30" (2DXT7)
- SUPCO Compressor Terminal, T1129C, PK100 (T1129C)
- SUPCO Piercing Pliers (SF4311)
- SUPCO Allin Liquid Eye, 1/4" MFLR x 1/4" (SG114R)
- SUPCO Fin Jack, FPT15 (FPT15)
- SUPCO Drain Heater, 120V, 15W (SH201)
- SUPCO Transformer, 50VA, 120/208/240VAC (SXT150)
- BROAN Motor Mounting Bracket (98006066)
- Supco Fan Parts