Zoro Homepage

Penetrant, Synthetic Base, Nonflammable, 8 Oz.

  • Mfr # MO44

  • Zoro # G3378011


product price: $7.99
/ea

Key Features

Container Size
4 oz
Container Type
Squeeze Bottle
Lubricant NSF Rating
Not Rated
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
68 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO44
Zoro #
G3378011
UPC #
687152021062
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Item
Penetrating Lubricant
Container Type
Squeeze Bottle
Lubricant NSF Rating
Not Rated
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
68 Degrees F
Color
Colorless
Net Weight
4 oz.
Specific Gravity
0.86
Lubricant Color
Colorless
GHS Flammability Rating
Non-Flammable
VOC Content
0 %
Application
Bearings, Bolts, Chains, Conveyors, Corroded Fasteners, Equipment disassembly, Hinges, Nuts
Flash Point
302 Degrees F
Lubricant Container
Squeeze Bottle
Series
Rust Buster
Penetrant Base
Synthetic
Odorless
No
Net Fill
4 oz
Flammability
Non-Flammable
NSF Rating
Not Rated
Operating Temp. Range
-4 Degrees F to 68 Degrees F
Lubricant Base Material
Mineral Oil
50 State VOC Compliant
Yes
Lubricant Base
Mineral Oil
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temperature - Maximum
68 Degrees F
Metal Detectable Container
Not Metal Detectable
Operating Temperature - Minimum
-4 Degrees F
Base Lubricant
Mineral Oil
Container Capacity
4 oz
Odor
Not Odorless
Primary Additives
Petroleum Distillates

Description

Penetrating Lubricant, Rust Buster, Rust Buster, Net Fill 4 oz, Container Size 4 oz, Squeeze Bottle, Mineral Oil, Min. Operating Temp. -4 Degrees F, Max. Operating Temp. 68 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, 0 Percent VOC Content, Colorless, Odorless No, Non-Flammable, Non-Flammable, Flash Point 302 Degrees F, Not Applicable Military Standard, USDA Certified Biobased Product Not USDA Certified Biobased Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.