Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat, 130 to 150, 1-7/16in.D, SPST

  • Mfr # SHL510

  • Zoro # G9973162


product price: $14.59
/ea

Key Features

Temp. Range (F)
130 to 150
Switch Type
SPST
Depth (In.)
1 7/16 in
Width (In.)
1 5/8 in
Switch Closes @ (F)
130 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHL510
Zoro #
G9973162
UPC #
687152151257
Country of Origin
Mexico

Dimensions

Depth (In.)
1 7/16 in
Width (In.)
1 5/8 in
Element Insertion Length (In.)
3 1/8 in
Overall Height
1 1/2 in
Overall Depth
1 1/2 in
Insertion Length
3 1/8 in
Overall Width
1 5/8 in

Details

Item
Plenum Thermostat
Temp. Range (F)
130 to 150
Switch Type
SPST
Switch Closes @ (F)
130 Degrees F
Switch Opens @ (F)
150 Degrees F
Resistive Amps @ 120V
15 A
Resistive Rating 240V
10
Inductive Amps @ 120V
3 A
Differential
20
Inductive Amps @ 240V
1.5 A
Switch Action
Open on Rise
Input Voltage
120V AC, 240V AC
Switch Opening Temperature
150 Degrees F
Minimum Control Temperature
130 Degrees F
Contact Form
SPST
Resistive Amps @ 120V AC
15 A
Series
SHL
Switch Closing Temperature
130 Degrees F
Standards
UL Listed
Mounting
Board Mount
Reset Type
Automatic Reset
Application
Limit Control
Resistive Amps @ 240V AC
10 A
Maximum Control Temperature
150 Degrees F
Product Type
Plenum Thermostat

Description

Plenum Thermostat, Product Type Plenum Thermostat, Application Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 150 Degrees F, Switch Closing Temperature 130 Degrees F, Maximum Control Temperature 150 Degrees F, Minimum Control Temperature 130 Degrees F, Insertion Length 3 1/8 in, Input Voltage 120V AC, 240V AC, Overall Depth 1 1/2 in, Overall Height 1 1/2 in, Overall Width 1 5/8 in, Series SHL, Reset Type Automatic Reset, Resistive Amps @ 120V AC 15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.