Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Transformer

  • Mfr # T45

  • Zoro # G510070057


product price: $92.35
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120 VAC, 208 VAC and 240 VAC
Output Voltage
2.5 VAC, 8 VAC, 12 VAC, 16 VAC and 24 VAC
Mounting - Transformer
plate, foot or knock-out mount
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T45
Zoro #
G510070057
UPC #
687152034963
Country of Origin
United States

Details

Item
Transformer
Input Voltage - Transformer
120 VAC, 208 VAC and 240 VAC
Output Voltage
2.5 VAC, 8 VAC, 12 VAC, 16 VAC and 24 VAC
Mounting - Transformer
plate, foot or knock-out mount
Hz - Electrical
50/60 Hz

Description

A versatile transformer that can be used for many different applications. Accepts input voltages of 120 VAC, 208 VAC and 240 VAC and provides a choice of secondary voltages of 2.5 VAC, 8 VAC, 12 VAC, 16 VAC and 24 VAC. Enclosed frame - plate, foot or knock-out mount.Primary VAC: 120-Volt/208-Volt/240-VoltSecondary VAC: 2.5, 8, 12, 16 and 24VA: 48VADimensions: 2-1/16 in. x 3-1/4 in. x 2-3/4 in. This product can expose you to chemicals including Nickel and Nickel compounds, which are known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.