Shop SUPER GLUE

Instant Adhesive, T-CC Series, Clear, 0.17 oz, Tube

  • Mfr # T-CC48

  • Zoro # G2652167


product price: 
$
4.29
/ea

Key Features

Type
Acrylic
Application
Automotive, Hobby, MRO
Characteristics
Flexible After Cure
For Use On
Porous or Non-Porous
Materials Bonded
Formica, Laminate, Leather, Metal, Plastic, Plywood, Rubber, Tile, Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T-CC48
Zoro #
G2652167
UPC #
073754152363
Country of Origin
United States
Item
Instant Adhesive
Type
Acrylic
Application
Automotive, Hobby, MRO
Characteristics
Flexible After Cure
For Use On
Porous or Non-Porous
Materials Bonded
Formica, Laminate, Leather, Metal, Plastic, Plywood, Rubber, Tile, Wood
Color
Clear
Container Type
Tube
Temp. Range
15 to 150
Working Time
10 min
Flammability
Flammable
Series
T-CC
Substrates
Formica, Laminates, Leather, Masonite, Metal, Most Plastics, Particle Board, Plywood, Rubber, Tile, Wood
Flammable/Non Flammable
Flammable
Temp. Range (F)
15 to 150
Begins to Harden
10 min
Adhesive Color
Amber
Full Cure
24 hr
Low Odor
No
Chemical Base
2-Butanone, Cyclohexane, Ethyl Acetate, Hexane, Light Aliph. (Heptane), Solvent Naphtha (Petroleum)
Water Resistance
Waterproof
Maximum Application Temperature
150 Degrees F
Application Method
No Specialized Application
Heat Resistant
No
For Surface Type
Porous or Non-Porous
Primary Applications
General Purpose
Maximum Performance Temperature
150 Degrees F
Full Cure Time
24 hr
VOC Content Weight
679 g/L
Features
Flexible After Cure
Flash Point (F)
16 Degrees F
Minimum Performance Temperature
15 Degrees F
Application Method - Adhesives
No Special Application
Container Type - Adhesives
Tube
Primary Application
Flooring & Tile Installation, Woodworking & Carpentry
Cure Method
Solvent Evaporation
Product Type
Contact Adhesive
Functional Cure
30 mins
Includes Applicator
No Applicator Included
Flash Point
16 Degrees F
Interior/Exterior
Interior/Exterior
For Porous Surface
Non-Porous or Porous
For Marine Applications
Not Specified Marine Grade
Maximum Viscosity
1,000 cps
For Gap Fill
Not For Gap Fill
Resistance Properties
Waterproof

Description

Contact Cement, Adhesive Color Amber, Container Size 1 fl oz, Container Type Tube, Flammability Flammable, For Surface Type Porous or Non-Porous, Series T-CC, Working Time 10 min, Heat Resistant No, Low Odor No, Maximum Performance Temperature 150 Degrees F, VOC Content Weight 679 g/L, Water Resistance Waterproof, Maximum Application Temperature 150 Degrees F, Application Method No Special Application, Features Flexible After Cure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.