This item is Discontinued.

Super Glue Epoxy Adhesive, 1:1 Mix Ratio, 7 hr Functional Cure 15356-12

Epoxy Adhesive, 1:1 Mix Ratio, 7 hr Functional Cure (Discontinued)

  • Mfr # 15356-12
  • Zoro # G2638711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15356-12
Zoro #
G2638711
UPC #
073754153568
Country of Origin
United States

Dimensions

Size
3 g

Details

Item
Epoxy Adhesive
Type
Delayed Set
Application
All Purpose, Small Jobs
For Use On
Ceramic, Metal, Wood
Container Type
Tube
Functional Cure
7 hr
Full Cure
24 hr
Mixing Ratio
1:1
Shear Strength
2,000 psi
Working Time
30 min
Series
Delayed Setting Epoxy
Shear Strength (PSI)
2,000
Epoxy Max. Temp
200 Degrees to 249 Degrees F
Includes
2 Tubes: Part A and Part B
Coverage
Dependent on Substrate
Temp. Range (F)
-65 Degrees to 225 Degrees
Structural Adhesive Type
Epoxy Adhesive
Epoxy Container
Tube
Epoxy Color
Yellow
Work Life
30 min
Resin Type
Epoxy
Non-Sagging
No
Minimum Viscosity
10,000 cps
Standards
RoHS
Minimum Performance Temperature
-65 Degrees F
Primary Applications
General Purpose
Water Resistance
Not Water-Resistant
Resin Volume
0.1 fl oz
Hardener Volume
0.1 fl oz
Maximum Viscosity
20,000 cps
Marine Grade
No
Cured Color
Yellow
Full Cure Time
24 hr
Maximum Performance Temperature
225 Degrees F
Low Odor
No
Materials Bonded
Ceramic, Metal, Wood
Features
Delayed Setting Time
Cure Method
Ambient
Hardness at Full Cure
75 to 83 Shore D
Total Volume
0.21 fl oz
Resin Color
Clear
Interior/Exterior
Interior Only
Hardener Color
Light Yellow
Included Components
Resin and Hardener
Consistency
Thick Liquid
Max Visc and Text Consistency
20,000 cps
Shear Strength Range
1000 to 2000 psi
Color Family
Yellow
Secondary Compatible Materials
Ceramic and Porcelain, Metals, Wood
Total Volume Range
Up to 30 mL
Primary Application
For General Purpose
Total Vol plus Container Type
0.21 fl oz Tube
Working Time Range
26 min to 80 min
Brand & Series
SUPER GLUE Delayed Setting Epoxy
Container Type - Adhesives
Tube

Description

Epoxy Adhesive, Container Type Tube, Coverage Dependent On Substrate, Cure Method Ambient, Cured Color Yellow, Features Delayed Setting Time, Hardener Volume 0.1 fl oz, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Metal, Wood, Water Resistance Not Water-Resistant, Working Time 30 min, Maximum Performance Temperature 225 Degrees F, Resin Type Epoxy, Resin Volume 0.1 fl oz

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.