Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal. Gear Oil Bottle, 460 ISO Viscosity, 140 SAE, Translucent Clear

  • Mfr # 54401

  • Zoro # G5133904


product price: $150.99
/ea
Free Shipping & Returns

Key Features

NSF Rating
H1
Series
Synthetic Gear Oil ISO 460
Viscosity Index
146
Item - Gear Oil
Gear Oil
Standards
Kosher,NSF Registered (H1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54401
Zoro #
G5133904
UPC #
082353544011
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Gear Oil
NSF Rating
H1
Series
Synthetic Gear Oil ISO 460
Viscosity Index
146
Item - Gear Oil
Gear Oil
Standards
Kosher,NSF Registered (H1)
AGMA Standard
7
Min. Operating Temp.
-40 Degrees F
Sub-Category
Food Safe Lubricants
Pour Point
-30 Degrees F
Container Style
Bottle
Four-Ball Wear
0.44 mm
SAE Grade
140
Container Type
Bottle
Timken OK Load
Not Specified
Application
,Chain Drive,Circulating Systems,Electrical Submersible Pumps,Helical,Herringbone,High Temperature Chains,Oil Lubricated Bearings,Rack and Pinion,Spur Gears,Straight and Spiral Bevel,Worm Gears
Extreme Pressure Use
Yes
Max. Operating Temp.
450 Degrees F
ISO Viscosity Grade
460
Base Oil
Synthetic
Color
Clear
Base
Synthetic
Lubricant NSF Rating
H1 Food Grade
Flash Point
449 Degrees F
Type
Gear Oil
Maximum Operating Temperature
450 Degrees F
SAE Viscosity Grade
140
Minimum Operating Temperature
-40 Degrees F

Description

Synthetic GearSynthetic Gear Oil ISO 460, Container Type Plastic Bottle, Size 1 gal.SAE Grade 140, Viscosity Index Greater Than 150, ISO Viscosity Grade 460Temp. Range -40 Degrees F to 450 Degrees F (-40 Degrees C to 232 Degrees C)Food Grade, Spur Gear, Helical, Herringbone, Rack And Pinion, Straight Bevel, Spiral Bevel, Worm Gears (E.P.), Chain Drive, Circulating Systems, High Temperature Chains, Oil Lubricated Bearings, Gear Boxes., H1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.