Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Super Lube 1 gal. UV Oil, 150 ISO Viscosity, Synthetic 51040/UV

1 gal. UV Oil, 150 ISO Viscosity, Synthetic (Discontinued)

  • Mfr # 51040/UV
  • Zoro # G8907488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51040/UV
Zoro #
G8907488
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

ISO Viscosity Grade
150
Base Formulation
Synthetic
Item
UV Oil

Description

Synthetic UV Oil,PTFE,ISO 100-150,1 gal.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.