Zoro Homepage

120 lb., Drum, Synthetic, White

  • Mfr # 41120

  • Zoro # G6739031


product price: $2,665.99
/ea
Free Shipping & Returns

Key Features

Application
Base Formulation
Synthetic
Container Type
Drum
Size
120 lb.
Min. Operating Temp.
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41120
Zoro #
G6739031
UPC #
082353411207
Country of Origin
United States

Dimensions

Size
120 lb.
Container Size
120 lb

Description

Synthetic Multi-Purpose Grease, 120 lb.NLGI Grade 2, Color Translucent White, Temp. Range -45 Degrees F to 450 Degrees F (-43 Degrees C to 232 Degrees C) Continuous, Flash Point Greater Than 428 Degrees F (220 Degrees C), Dropping Point Greater Than 500 Degrees F (260 Degrees C), PAO/Mineral Oil BaseSpecific Gravity .89 @ 60 Degrees F, Food Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.