Zoro Homepage

14.1 oz., Can, Synthetic, White

  • Mfr # 92016

  • Zoro # G2272369


product price: $31.49
/ea

Key Features

Application
Bushings and Sleeves, Control Cables, Food Processing Equipments, Grommets, Locks, Metal to Plastic, Plain Bearings, Plastic Parts and Gears, Plastic to Plastic, Rubber Parts, Sealing Rings, Sound Dampening, Tools & Mold Release, Treadmills & Exercise Equipments
Base Formulation
Synthetic
Size
14.1 oz.
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92016
Zoro #
G2272369
UPC #
082353920167
Country of Origin
United States

Dimensions

Size
14.1 oz.
Container Size
14 oz

Description

Super Lube Silicone Lubricating Grease with Syncolon® is a specially formulated non-curing silicone compound providing long life protection in a variety of applications. The addition of Syncolon® micro-powders combine to form a premium lubricant that provides protection against friction, wear, rust, corrosion and exhibits excellent sound dampening properties. Super Lube Silicone Lubricating Grease with Syncolon® is waterproof and protects against moisture and other contaminants. Super Lube Silicone Lubricating Grease with Syncolon® is translucent white, clean and clear in appearance and exhibits excellent resistance to water washout and is compatible with most plastics and rubbers. It will not harden, dry out or melt. Super Lube Silicone Lubricating Grease is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Meets former USDA (H1) guidelines.


  • RESISTANT TO THERMAL DEGREDATION œ This non-curing Silicone compound provides long life protection in a variety of applications without thermal degredation.
  • NSF CERTIFIED FOOD GRADE & CLEAN œ This product is a NSF registered Food Grade lubricant, rated H1 for incidental food contact. Meets former USDA (H1) guidelines.
  • SEALS OUT MOISTURE œ Seals out moisture to prevent rust and protect and insulate electrical components, connectors O-Rings and rubber components.
  • PREVENTS ELECTRICAL ARCING œ Dielectric and vacuum greases are formulated with highly insulating properties that prevent electrical arcing and short circuits by filling microscopic air gaps between electrical components and surfaces operating at high voltages or in a vacuum environment
  • HIGH DIELECTRIC STRENGTH œ Exhibits exceptionally high dielectric strength, enabling it to resistantly insulate and prevent arcing or tracking between electrical components operating at high voltages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.