Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14.1 oz., Cartridge, Synthetic, White

  • Mfr # 42150

  • Zoro # G2272350


product price: $29.49
/ea

Key Features

Application
Ball and Roller Bearings, Blowers, Cables & Equipments, Cams, Chains, Conveyors, Cranes, Electric Motor Bearings, Electrical Equipment, Fans, Hinges, Locks, Open Gears, Plain and Antifriction Bearings, Pulleys, Pumps, Slides, Switch Assemblies, Valves, Water Pumps, Winches, Wire Rope
Base Formulation
Synthetic
Container Type
Cartridge
Size
14.1 oz.
Min. Operating Temp.
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42150
Zoro #
G2272350
UPC #
082353421503
Country of Origin
United States

Dimensions

Size
14.1 oz.

Details

Application
Ball and Roller Bearings, Blowers, Cables & Equipments, Cams, Chains, Conveyors, Cranes, Electric Motor Bearings, Electrical Equipment, Fans, Hinges, Locks, Open Gears, Plain and Antifriction Bearings, Pulleys, Pumps, Slides, Switch Assemblies, Valves, Water Pumps, Winches, Wire Rope
Base Formulation
Synthetic
Container Type
Cartridge
Min. Operating Temp.
-45 Degrees F
Maximum Operating Temperature
450 Degrees F
Four-Ball Wear
1 mm
Timken OK Load
40 lb
Flash Point
428 Degrees F
Viscosity Index
140+
Dropping Point
500 Degrees F
NSF Rating
Not Rated
Thickener Type
PTFE
Color
White
NLGI Grade
2
Specific Gravity
0.89
Item
Nuclear Grade Approved Grease
Lubricant NSF Rating
Not Rated
Series
Nuclear Grade
NLGI Viscosity Grade
2
Environmentally Acceptable Lubricant
No
Operating Temperature Range
-45 Degrees to 450 Degrees F

Description

Nuclear Facility Approved Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 14.1 oz., Lubricant NSF Rating Not Rated, Grease Color Clear, Grease Container Cartridge, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 450 Degrees F, Viscosity Index 140+, Flash Point 428 Degrees F, Dropping Point 500 Degrees F, Four-Ball Wear 0.50mm, Specific Gravity 0.89, Timken OK Load 40 lb., Application Nuclear Facility Approved Grease for Cranes and general Lubrication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.