Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

400g Translucent White High Temperature EP Grease Can

  • Mfr # 71160

  • Zoro # G5124436


product price: $68.49
/ea

Key Features

NSF Rating
H1
Series
High Temperature Extreme Pressure Grease
Viscosity Index
140+
Min. Operating Temp.
-30 Degrees F
Timken OK Load
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71160
Zoro #
G5124436
UPC #
082353711604
Country of Origin
United States

Dimensions

Container Size
14 oz
Size
400g

Details

Item
Multipurpose Grease
NSF Rating
H1
Series
High Temperature Extreme Pressure Grease
Viscosity Index
140+
Min. Operating Temp.
-30 Degrees F
Timken OK Load
50 lb
Lubricant NSF Rating
H1 Food Grade
Grease Color
White
Grease Container
Can
Base Oil
Synthetic
Four-Ball Wear
1 mm
Container Type
Can
Color
White
Dropping Point
500 Degrees F
NLGI Grade
2
Application
5th Wheels, Bakery Conveyor Bearings, Blower Fan Bearings, Cleanroom Applications, Corrugating Machinery, Drill Collars, Drill Pipes, Electric Fan Motors, Food Processing Equipments, Furnace Door Hinges, Generator Bearings, High Temperature Ovens, OCTG Connections, Oven Damper Controls, Paper Mills, Plain and Anti-Friction Bearings, Plywood Drying Ovens, Printing Machines, Robotic Equipments, Sluice Gates, Tenter Frames, Textile Machines, Tool Joints, Wind Turbines (E.G. Blade Bearings)
Standards
API 5CT, Kosher
Grease Thickener
PTFE
Type
High Temperature Grease
Flash Point
500 Degrees F
Max. Operating Temp.
475 Degrees F
Temp. Range
-30 Degrees to 475 Degrees F
Product Type
Multipurpose Grease
Maximum Operating Temperature
475 Degrees F
Thickener
PTFE
Minimum Operating Temperature
-30 Degrees F
NLGI Viscosity Grade
2
Environmentally Acceptable Lubricant
No

Description

High Temp EP GreaseProduct Head High Temp EP Grease, 400gNLGI Grade 2, Color White, Temp. Range -30 Degrees F (-34 Degrees C) to 475 Degrees F (246 Degrees C) Continuous -30 Degrees F (-34 Degrees C) to 650 Degrees F (343 Degrees C) IntermittentDropping Point Non-Melt, PAO/Mineral Oil BaseFood Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.