Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1cc, Pouch, Synthetic, White

  • Mfr # 82340

  • Zoro # G2272448


product price: $2.99
/ea

Key Features

Application
Caliper Assembly And Bearing Grease, Campers, Trailers, Bicycles, Guns, Fishing Gear, Motorcycles, Hunting Gear, Cams, Slides, Valves, Conveyors, Chains, Dielectric Applications, Battery Protector, Faucets And Pool Pumps, Fifth Wheels, Food Processing Equipments, Garden And Farm Equipment, Hubs, Axles, Chassis, Shocks, Springs, Lawn Mowers, Garage Doors, Snow Blowers, Sewing Machines, Linkages, Hinges And Locks, O-Ring Lubrication, Parts Lubricant, Plain, Anti-Friction, Ball, Roller, Wheel Bearings, Seat Regulators And Tracks, Trailer And Buddy Bearings, Weight And Fitness Equipment, Winches, Pulleys, Snaps
Base Formulation
Synthetic
Container Type
Pouch
Size
1cc
Min. Operating Temp.
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82340
Zoro #
G2272448
UPC #
082353823406
Country of Origin
United States

Dimensions

Size
1cc
Container Size
0.03 oz

Details

Application
Caliper Assembly And Bearing Grease, Campers, Trailers, Bicycles, Guns, Fishing Gear, Motorcycles, Hunting Gear, Cams, Slides, Valves, Conveyors, Chains, Dielectric Applications, Battery Protector, Faucets And Pool Pumps, Fifth Wheels, Food Processing Equipments, Garden And Farm Equipment, Hubs, Axles, Chassis, Shocks, Springs, Lawn Mowers, Garage Doors, Snow Blowers, Sewing Machines, Linkages, Hinges And Locks, O-Ring Lubrication, Parts Lubricant, Plain, Anti-Friction, Ball, Roller, Wheel Bearings, Seat Regulators And Tracks, Trailer And Buddy Bearings, Weight And Fitness Equipment, Winches, Pulleys, Snaps
Base Formulation
Synthetic
Container Type
Pouch
Min. Operating Temp.
-45 Degrees F
Maximum Operating Temperature
450 Degrees F
Four-Ball Wear
1 mm
Timken OK Load
40 lb
Flash Point
428 Degrees F
Viscosity Index
140+
Dropping Point
550 Degrees F
NSF Rating
H1
Thickener Type
PTFE
Color
White
Lubricant NSF Rating
H1 Food Grade
Base Oil
Synthetic
Specific Gravity
0.89
Grease Color
White
Item
Multipurpose Grease
Grease Container
Pouch
Standards
USDA
Max. Operating Temp.
450 Degrees F
NLGI Grade
2
Series
Multi-Purpose Synthetic Grease
Product Type
Multipurpose Grease
Environmentally Acceptable Lubricant
No
Thickener
PTFE
NLGI Viscosity Grade
2
Minimum Operating Temperature
-45 Degrees F
Operating Temperature Range
-45 Degrees to 450 Degrees F

Description

Multipurpose Grease,Pouch,0.03 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.