Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 oz, Squeeze Bottle, Water, Colorless

  • Mfr # 80320

  • Zoro # G2272210


product price: $16.58
/ea

Key Features

Application
For Roller Chains On Oven Conveyors, Paint Lines and Drying Ovens, Bakery Oven Chains, Sealed for Life Units
Base Formulation
Water
Container Type
Squeeze Bottle
Net Weight
32 oz.
Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80320
Zoro #
G2272210
UPC #
082353803200
Country of Origin
United States

Dimensions

Size
32 oz

Details

Application
For Roller Chains On Oven Conveyors, Paint Lines and Drying Ovens, Bakery Oven Chains, Sealed for Life Units
Base Formulation
Water
Container Type
Squeeze Bottle
Net Weight
32 oz.
Min. Operating Temp.
-15 Degrees F
Maximum Operating Temperature
220 Degrees F
Flash Point
None
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Colorless
Lubricant NSF Rating
Not Rated
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Green Certification or Other Recognition
USDA Certified Biobased Product
Specific Gravity
0.95
Item
Cable & Wire Pulling Lubricant
VOC Content
0 %
Chain and Cable Lubricant Type
Cable and Wire Pulling Lubricant
Series
SuperPull
GHS Flammability Rating
Non-Flammable
Standards
TSCA (Toxic Substances Control Act); Canadian Domestic Substances List (DSL)
Relative Humidity
80 %
Net Fill
32 oz
Flammability
Non-Flammable
Lubricant Application
Cable and Wire Pulling Lubricant
Chain and Wire Rope Uses
Wire Rope
Water Resistant
Yes
Physical Form
Liquid
Safe on Most Plastics
Yes (Test on Small Area)
Operating Temp. Range
-15 Degrees to 220 Degrees F
50 State VOC Compliant
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odorless
No
Additive Included
Propelene Glycol
Odor
Not Odorless
Operating Temperature - Minimum
-50 Degrees F
Water Resistance
Water Resistant
For Use On Plastics
Recommended for Plastics
Container Capacity
32 oz
Post-Application Film
Wet
Operating Temperature - Maximum
220 Degrees F
Compatible Product Type
Wire Rope
Base Lubricant
Water
Metal Detectable Container
Not Metal Detectable
Primary Additives
No Additives

Description

Cable and Wire Pulling Lubricant, Squeeze Bottle, Water, No Additives, Not Rated, Super Lube, 32 oz, -15 Degrees F, 220 Degrees F, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.