Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

400 lb., Drum, Synthetic, White

  • Mfr # 41140

  • Zoro # G9816256


product price: $9,114.49
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Application
Caliper Assembly And Bearing Grease, Campers, Trailers, Bicycles, Guns, Fishing Gear, Motorcycles, Hunting Gear, Cams, Slides, Valves, Conveyors, Chains, Dielectric Applications, Battery Protector, Faucets And Pool Pumps, Fifth Wheels, Food Processing Equipments, Garden And Farm Equipment, Hubs, Axles, Chassis, Shocks, Springs, Lawn Mowers, Garage Doors, Snow Blowers, Sewing Machines, Linkages, Hinges And Locks, O-Ring Lubrication, Parts Lubricant, Plain, Anti-Friction, Ball, Roller, Wheel Bearings, Seat Regulators And Tracks, Trailer And Buddy Bearings, Weight And Fitness Equipment, Winches, Pulleys, Snaps
Base Formulation
Synthetic
Container Type
Drum
Size
400 lb.
Min. Operating Temp.
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41140
Zoro #
G9816256
UPC #
082353411405
Country of Origin
United States

Dimensions

Size
400 lb.
Container Size
400 lb

Details

Application
Caliper Assembly And Bearing Grease, Campers, Trailers, Bicycles, Guns, Fishing Gear, Motorcycles, Hunting Gear, Cams, Slides, Valves, Conveyors, Chains, Dielectric Applications, Battery Protector, Faucets And Pool Pumps, Fifth Wheels, Food Processing Equipments, Garden And Farm Equipment, Hubs, Axles, Chassis, Shocks, Springs, Lawn Mowers, Garage Doors, Snow Blowers, Sewing Machines, Linkages, Hinges And Locks, O-Ring Lubrication, Parts Lubricant, Plain, Anti-Friction, Ball, Roller, Wheel Bearings, Seat Regulators And Tracks, Trailer And Buddy Bearings, Weight And Fitness Equipment, Winches, Pulleys, Snaps
Base Formulation
Synthetic
Container Type
Drum
Min. Operating Temp.
-45 Degrees F
Maximum Operating Temperature
450 Degrees F
Four-Ball Wear
1 mm
Timken OK Load
40 lb
Flash Point
428 Degrees F
Viscosity Index
140+
Dropping Point
550 Degrees F
NSF Rating
H1
Thickener Type
PTFE
Color
White
Specific Gravity
0.89
Type
Multi-Purpose Synthetic Grease
Grease Container
Drum
NLGI Grade
2
Series
Syncolon
Item
Multipurpose Grease
Lubricant NSF Rating
H1 Food Grade
Base Oil
Synthetic
Max. Operating Temp.
450 Degrees F
Standards
Former USDA Guidelines, Kosher Certified
Grease Color
White
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2
Thickener
PTFE
Minimum Operating Temperature
-45 Degrees F
Operating Temperature Range
-45 Degrees to 450 Degrees F

Description

Synthetic Multi-Purpose Grease, 400 lb.NLGI Grade 2, Color Translucent White, Temp. Range -45 Degrees F to 450 Degrees F (-43 Degrees C to 232 Degrees C) Continuous, Flash Point Greater Than 428 Degrees F (220 Degrees C), Dropping Point Greater Than 500 Degrees F (260 Degrees C), PAO/Mineral Oil BaseSpecific Gravity .89 @ 60 Degrees F, Food Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.