Zoro Homepage

400g, Can, Synthetic, White

  • Mfr # 41160

  • Zoro # G5124357


product price: $24.19
/ea

Key Features

Application
Base Formulation
Synthetic
Container Type
Can
Size
400g
Min. Operating Temp.
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41160
Zoro #
G5124357
UPC #
082353411603
Country of Origin
United States

Dimensions

Size
400g
Container Size
14 oz

Description

Super Lube Grease is a patented synthetic heavy-duty, multi-purpose lubricant with Syncolon®. Synthetic base fluids and the addition of Syncolon® micro powders combine to form a premium lubricant that provides longer life protection against friction, wear, rust and corrosion. Machinery lasts longer, downtime is reduced and productivity is increased. Super Lube Grease is a NSF registered Food Grade lubricant, rated H1 for incidental food contact. Meets former USDA (H1) guidelines. Super Lube Grease offers good mechanical stability, does not evaporate or form gummy deposits. It will not melt or separate. There is no Silicone in Super Lube® Multi-Purpose Grease with Syncolon®. It is safe for use in paint spraying and finishing operations.


  • HEAVY DUTY FRICTION, WEAR & RUST PROTECTION œ This heavy duty grease provides longer life protection for your parts and implements against friction, wear, rust and corrosion.
  • NSF CERTIFIED FOOD GRADE & CLEAN œ This product is a NSF registered Food Grade lubricant, rated H1 for incidental food contact. Meets former USDA (H1) guidelines.
  • WATER RESISTANT RUST INHIBITOR œ Excellent water resistance and rust inhibiting properties
  • WIDE TEMPERATURE RANGE œ Offers good mechanical stability, does not evaporate or form gummy deposits. It will not melt or separate.
  • REDUCED DOWNTIME, INCREASED PRODUCTIVITY œ Machinery lasts longer, downtime is reduced and productivity is increased.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.