Zoro Homepage

400g, Cartridge, Synthetic, White

  • Mfr # 92150

  • Zoro # G5121751


product price: $30.49
/ea

Key Features

Application
Bushings and Sleeves, Control Cables, Food Processing Equipments, Grommets, Locks, Metal to Plastic, Plain Bearings, Plastic Parts and Gears, Plastic to Plastic, Rubber Parts, Sealing Rings, Sound Dampening, Tools & Mold Release, Treadmills & Exercise Equipments
Base Formulation
Synthetic
Size
400g
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92150
Zoro #
G5121751
UPC #
082353921508
Country of Origin
United States

Dimensions

Size
400g

Details

Application
Bushings and Sleeves, Control Cables, Food Processing Equipments, Grommets, Locks, Metal to Plastic, Plain Bearings, Plastic Parts and Gears, Plastic to Plastic, Rubber Parts, Sealing Rings, Sound Dampening, Tools & Mold Release, Treadmills & Exercise Equipments
Base Formulation
Synthetic
Container Type
Cartridge
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
500 Degrees F
Four-Ball Wear
0.5 mm
Timken OK Load
25 lb.
Flash Point
572 Degrees F
Viscosity Index
140+
Dropping Point
Not Specified
NSF Rating
H1
Thickener Type
PTFE
Color
White
Specific Gravity
1.11
Grease Color
White
Standards
Category Code H-1, Kosher Certified, NSF Registered, USDA Listed
NLGI Grade
2
Type
Multi-Purpose Grease
Grease Container
Cartridge
Item
Multipurpose Grease
Lubricant NSF Rating
H1 Food Grade
Series
Silicone Lubricating Grease
Base Oil
Silicone
Max. Operating Temp.
500 Degrees F
NLGI Viscosity Grade
2
Thickener
PTFE
Operating Temperature Range
-40 Degrees to 500 Degrees F

Description

Silicone Lubricating GreaseProduct Head Silicone Lubricating Grease, 400gNLGI Grade 2, Color Translucent White, Temp. Range -40 Degrees F to 500 Degrees F (-40 Degrees C to 260 Degrees C)PAO/Mineral Oil BaseSpecific Gravity 1.05 @ 77 Degrees F, Food Grade, Lubricating Brake Parts, Weather Stripping, Trunk Seals, Speedometer Cables, Window Channels, Hood Strips & Pads and Rubber Gaskets, Standards H1, Container Type Fibreboard Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.