Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 lb, Pail, Synthetic, White

  • Mfr # 98050

  • Zoro # G5124594


product price: $149.49
/ea
Free Shipping & Returns

Key Features

Application
Electronics
Base Formulation
Synthetic
Container Type
Pail
Size
5 lb
Min. Operating Temp.
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98050
Zoro #
G5124594
UPC #
082353980505
Country of Origin
United States

Dimensions

Size
5 lb
Container Size
5 lb

Details

Application
Electronics
Base Formulation
Synthetic
Container Type
Pail
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
500 Degrees F
Four-Ball Wear
0.50mm
Timken OK Load
25 lb.
Flash Point
572 Degrees F
Viscosity Index
140+
Dropping Point
500 Degrees F
NSF Rating
Not Rated
Thickener Type
Silicone
Color
White
Item
Electric Conducting Grease
Type
Silicon Heat Sink Compound
Series
Super Lube
Base Oil
Silicone
NLGI Grade
3
Specific Gravity
0.99
Additive Included
Metal Oxide
Form
Paste
Operating Temperature Range
-40 Degrees to 500 Degrees F
Compound Color
White
For Material
Metal
Operating Temperature - Maximum
500 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Product Type
Multipurpose Grease
Compound Base
Silicone
Thermal Conductivity
0.174 W/mK
Thickener
Zinc Oxide
Minimum Operating Temperature
-40 Degrees F

Description

Silicone Heat SinkProduct Head Silicone Heat Sink, 5 lb.NLGI Grade 3, Color White, Temp. Range -40 Degrees F to 500 Degrees F (-40 Degrees C to 260 Degrees C)PAO/Mineral Oil BaseSpecific Gravity 1.6, Viscosity Stable, Aids in the Efficient Transfer of Heat Away From Electronics and Electrical ComponentsContainer Type Plastic Pail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.