Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 gal. Gear Oil Drum, 150 ISO Viscosity, 85W SAE, Translucent Clear

  • Mfr # 54155

  • Zoro # G9816247


product price: $7,921.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

NSF Rating
H1
Container Size
55 gal
Series
Synthetic Gear Oil
Max. Operating Temp.
450 Degrees F
Pour Point
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54155
Zoro #
G9816247
UPC #
082353541553
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
NSF Rating
H1
Series
Synthetic Gear Oil
Max. Operating Temp.
450 Degrees F
Pour Point
-30 Degrees F
ISO Viscosity Grade
150
Viscosity Index
131
SAE Grade
85W
Standards
,Kosher
Item - Gear Oil
Gear Oil
Lubricant NSF Rating
H1 Food Grade
Timken OK Load
Not Specified
Min. Operating Temp.
-40 Degrees F
AGMA Standard
4
Extreme Pressure Use
Yes
Container Type
Drum
Flash Point
449 Degrees F
Container Style
Drum
Four-Ball Wear
0.46 mm
Base
Synthetic
Base Oil
Synthetic
Color
Clear
Application
,Chain Drive,Circulating Systems,Electrical Submersible Pumps,Helical,Herringbone,High Temperature Chains,Oil Lubricated Bearings,Rack and Pinion,Spur Gears,Straight and Spiral Bevel,Worm Gears
Sub-Category
Food Safe Lubricants
Type
Gear Oil
Maximum Operating Temperature
450 Degrees F
Environmentally Acceptable Lubricant
No
SAE Viscosity Grade
85W
Minimum Operating Temperature
-40 Degrees F

Description

Synthetic GearSynthetic Gear Oil ISO 150, Container Type Steel Drum, Size 55 gal.SAE Grade 85W, Viscosity Index Greater Than 150, ISO Viscosity Grade 150Temp. Range -40 Degrees F to 450 Degrees F (-40 Degrees C to 232 Degrees C)Food Grade, Spur Gear, Helical, Herringbone, Rack And Pinion, Straight Bevel, Spiral Bevel, Worm Gears (E.P.), Chain Drive, Circulating Systems, High Temperature Chains, Oil Lubricated Bearings, Gear Boxes., H1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.