Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 gal. Gear Oil Drum, 680 ISO Viscosity, 140 SAE, Translucent Clear

  • Mfr # 54655

  • Zoro # G9816204


product price: $7,921.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

NSF Rating
H1
Series
Synthetic Gear Oil ISO 680
Max. Operating Temp.
450 Degrees F
Item - Gear Oil
Gear Oil
Timken OK Load
Not Specified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54655
Zoro #
G9816204
UPC #
082353546558
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
NSF Rating
H1
Series
Synthetic Gear Oil ISO 680
Max. Operating Temp.
450 Degrees F
Item - Gear Oil
Gear Oil
Timken OK Load
Not Specified
Application
,Chain Drive,Circulating Systems,Electrical Submersible Pumps,Helical,Herringbone,High Temperature Chains,Oil Lubricated Bearings,Rack and Pinion,Spur Gears,Straight and Spiral Bevel,Worm Gears
Base
Synthetic
Color
Clear
Viscosity Index
141
Min. Operating Temp.
-40 Degrees F
Four-Ball Wear
0.38 mm
Pour Point
-30 Degrees F
Extreme Pressure Use
Yes
ISO Viscosity Grade
680
Base Oil
Synthetic
AGMA Standard
8
Container Type
Drum
Container Style
Drum
Sub-Category
Food Safe Lubricants
Lubricant NSF Rating
H1 Food Grade
SAE Grade
140
Flash Point
449 Degrees F
Standards
Kosher,NSF Registered (H1)
Type
Gear Oil
SAE Viscosity Grade
140
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Synthetic GearSynthetic Gear Oil ISO 680, Container Type Steel Drum, Size 55 gal.SAE Grade 140, Viscosity Index Greater Than 150, ISO Viscosity Grade 680Temp. Range -40 Degrees F to 450 Degrees F (-40 Degrees C to 232 Degrees C)Food Grade, Spur Gear, Helical, Herringbone, Rack And Pinion, Straight Bevel, Spiral Bevel, Worm Gears (E.P.), Chain Drive, Circulating Systems, High Temperature Chains, Oil Lubricated Bearings, Gear Boxes., H1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.