Zoro Homepage

8 oz., Tube, Synthetic, White

  • Mfr # 97008

  • Zoro # G5121742


product price: $22.99
/ea

Key Features

Application
Backing Plates, Caliper O Rings, Caliper Slides and Pivot Points, Drum Brake Systems, Parking Brake areas of Lubrication, Self-Adjusters
Base Formulation
Synthetic
Container Type
Tube
Size
8 oz.
Min. Operating Temp.
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97008
Zoro #
G5121742
UPC #
082353970087
Country of Origin
United States

Dimensions

Size
8 oz.
Container Size
8 oz

Details

Application
Backing Plates, Caliper O Rings, Caliper Slides and Pivot Points, Drum Brake Systems, Parking Brake areas of Lubrication, Self-Adjusters
Base Formulation
Synthetic
Container Type
Tube
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
500 Degrees F
Four-Ball Wear
0.5 mm
Timken OK Load
25 lb
Flash Point
572 Degrees F
Viscosity Index
140+
Dropping Point
500 Degrees F
NSF Rating
H1
Thickener Type
PTFE
Color
White
Type
Multi-Purpose Grease
Base Oil
Synthetic
Standards
NSF Registered, Category Code H-1
Max. Operating Temp.
500 Degrees F
Grease Color
White
Series
Silicone Lubricating Brake Grease
NLGI Grade
2
Specific Gravity
1.11
Lubricant NSF Rating
H1 Food Grade
Grease Container
Tube
Item
Multipurpose Grease
Product Type
Multipurpose Grease
Minimum Operating Temperature
-40 Degrees F
NLGI Viscosity Grade
2
Thickener
PTFE
Operating Temperature Range
-45 Degrees to 500 Degrees F

Description

Super Lube Silicone Brake Grease with Syncolon® is a specially formulated non-curing silicone compound ideal for the entire brake assembly. It is waterproof and protects against moisture and other contaminants. Super Lube Silicone Brake Grease with Syncolon® is translucent white, clean and clear in appearance and dampens vibrations between contact points. Super Lube Silicone Brake Grease with Syncolon® will not harden, dry out or melt.


  • SEALS OUT MOISTURE œ This product is a specially formulated non-curing silicone compound ideal for the entire brake assembly. It is waterproof and protects against moisture and other contaminants.
  • NSF CERTIFIED FOOD GRADE & CLEAN œ This product is a NSF registered Food Grade lubricant, rated H1 for incidental food contact. Meets former USDA (H1) guidelines.
  • SEALS OUT MOISTURE œ Seals out moisture to prevent rust and protect and insulate electrical components, connectors O-Rings and rubber components.
  • ELIMINATES DISC BRAKE SQUEAL œ Penetrates and lubricates to reduce brake squeal from disc brakes.
  • HIGH DIELECTRIC STRENGTH œ Exhibits exceptionally high dielectric strength, enabling it to resistantly insulate and prevent arcing or tracking between electrical components operating at high voltages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.