Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Seize Compound, Metal Free, Clear

  • Mfr # 48160

  • Zoro # G3903118


product price: $42.49
/ea

Key Features

Anti-Seize Type
Food Grade Anti-Seize
NSF Rating
H1
Physical Form
Paste
VOC Content
Less Than 1%
Specific Gravity
0.89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48160
Zoro #
G3903118
UPC #
082353481606
Country of Origin
United States

Details

Anti-Seize Type
Food Grade Anti-Seize
NSF Rating
H1
Physical Form
Paste
VOC Content
Less Than 1%
Specific Gravity
0.89
Application
Food Processing Equipment, Parts Lubricant, Dielectric Applications, Battery Protector, Fitness Equipment, Garden, Farm Equipment
Standards
NSF
Flash Point
428 Degrees F
Item
Food Grade Anti-Seize
Series
Super Lube Food Grade Anti-Seize with Syncolon(R)
Color
White
Container Type
Can
Operating Temp. Range
-30 Degrees to 475 Degrees F
Metal Free
Yes
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
USDA Certified Biobased Product
USDA Certified Biobased Product
Flammability
Non-Flammable
Maximum Pressure
Not Rated
50 State VOC Compliant
Yes
Odorless
No
Metal Detectable Container
Metal Detectable
Conductivity
Nonconductive
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Primary Additives
No Additives
Container Capacity
14.1 oz
Operating Temperature - Maximum
475 Degrees F
Water Resistance
Yes
Base Anti-Seize Compound
Non-Metallic
For Use On Plastics
Test on Small Area
Odor
Not Odorless
Operating Temperature - Minimum
-30 Degrees F

Description

Food Grade Anti-Seize, 14.1 oz, Can, Non-Metallic, Paste, Super Lube Food Grade Anti-Seize with Syncolon(R), -30 Degrees F, 475 Degrees F, Super Lube, White, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.