Food Grade Corrosion Inhibitor, Wet Lubricant Film, 11 oz, Aerosol Can, 120 Degrees F Max Op Temp
Mfr # 83110
Zoro # G3918728
product price:Â $16.99
/eaKey Features
Lubricant Container
Aerosol Can
Max. Operating Temp.
120 Degrees F
NSF Rating
H1 Food Grade
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
83110
Zoro #
G3918728
UPC #
082353831104
Country of Origin
United States
Details
Item
Food Grade Corrosion Inhibitor
Lubricant Container
Aerosol Can
Max. Operating Temp.
120 Degrees F
NSF Rating
H1 Food Grade
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Long
Removability
Moderate
VOC Content
Less Than 25%
Specific Gravity
0.85
Flash Point
Greater Than 205 Degrees F
Application
Facilities Maintenance, Food Processing Equipment, Metalworking
Net Weight
11 oz
Chemical Base
Synthetic Oil
Lubricant Color
Clear
Standards
ISO 9001
Primary Chemical Base
Synthetic Oil
Description
Metal Protectant and Corrosion Inhibitor, NSF Rating H1 Food Grade, Wet Lubricant Film, Long Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Max. Operating Temp. 120 Degrees F, Lubricant Container Aerosol Can, Container Size 11 oz, Lubricant Color Clear, Net Weight 11 oz, Chemical Base Synthetic Oil, Specific Gravity 0.85, VOC Content Less Than 25 Percent, Flash Point Greater Than 205 Degrees F, Standards ISO 9001
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, NY, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.