Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12155
Zoro #
G9877734
UPC #
082353121557
Country of Origin
United States
Dimensions
Container Size
55 gal
Size
55 gal.
Details
Item
Air Tool Lubricant
NSF Rating
H1
Standards
NSF Registered, Category Code H1
Net Weight
55 gal.
Pour Point
-40 Degrees F
Color
Translucent
Application
An excellent lubricant on plastic, extruded parts, fiber gears, wood-to-wood sliding applications and on rubber.
Min. Operating Temp.
-40 Degrees F
Specific Gravity
0.89
Container Type
Drum
Sub-Category
Food Safe Lubricants
Max. Operating Temp.
650 Degrees F
Chemical Base
Synthetic Oil
Flash Point
450 Degrees F
Lubricant NSF Rating
H1 Food Grade
ISO Viscosity Grade
161
Features
Wide Temperature Range, Lubricates Pneumatic Equipment's, Prevents Rust and Corrosion, Reduces Friction and Wear, Elimates Ice Buildup and Frost in Air Tools, Gives Worn Tools New Life, Environmentally Friendly, Biodegradable
Base Oil
Synthetic
For Use With
Air Impact Tools, Air Line Lubricators, Air Misting and Dripping Applicators, Drills, Grinders, Household Shop Tools, Oil Lubricated Air Tools, Percussion Tools, Sanders, Screwdrivers
Food Grade Oil
NSF H1
SAE Grade
80W
Description
Air Tool Oil, ISO Viscosity Grade 161, SAE Grade 80W, Base Oil Synthetic, Container Size 55 gal, Container Type Drum, NSF Rating H1, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 650 Degrees F, Flash Point 450 Degrees F, Pour Point -40 Degrees F, Color Clear, Category Code H1, NSF Registered, Application An excellent lubricant on plastic, extruded parts, fiber gears, wood-to-wood sliding applications and on rubber., Specific Gravity 0.89, Food Grade Oil NSF H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.