Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Lubricant, Synthetic Oil

  • Mfr # 19003

  • Zoro # G914865600


product price: $13.99
/ea

Key Features

Container Type
Tube
Min. Operating Temp.
-45 Degrees F
Flash Point
428 Degrees F
Primary Additive
Proprietary Additive Package
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19003
Zoro #
G914865600
UPC #
-
Country of Origin
United States

Dimensions

Container Size
3 oz

Details

Container Type
Tube
Min. Operating Temp.
-45 Degrees F
Flash Point
428 Degrees F
Primary Additive
Proprietary Additive Package
NSF Rating
Not Rated
Color
White
Lubricant Container
Tube
Item
General Purpose Lubricant
Operating Temp. Range
-45 Degrees to 450 Degrees F
Series
ENGINE ASSEMBLY
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Lubricant Application
General Purpose Lubricant
Max. Operating Temp.
450 Degrees F
Standards
ASTM 1264, ASTM 2596, ASTM D1263, ASTM D217, ASTM D2265, ASTM D2266, ASTM D4048, ASTM D942
Odorless
No
Product Type
General Purpose Lubricant
VOC Content
1 %
Lubricant Base
Synthetic Oil
50 State VOC Compliant
Yes
Net Fill
3 oz
Aerosol Container Net Fill
0.19 lb
Operating Temperature - Minimum
-45 Degrees F
Container Capacity
3 oz
Metal Detectable Container
Not Metal Detectable
Operating Temperature - Maximum
450 Degrees F
Primary Additives
No Additives
Odor
Not Odorless
Base Lubricant
Synthetic Oil

Description

General Purpose Lubricant, Super Lube, ENGINE ASSEMBLY, Net Fill 3 oz, Container Size 3 oz, Lubricant Container Tube, Synthetic Oil, Proprietary Additive Package Primary Additive, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 1 Percent, Lubricant Color White, Odorless No, Not Applicable Flammability, Flash Point 428 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.