Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Lubricant, Synthetic Oil

  • Mfr # 19008

  • Zoro # G414865599


product price: $35.99
/ea

Key Features

Container Type
Jar
Min. Operating Temp.
-45 Degrees F
Flash Point
428 Degrees F
Primary Additive
Proprietary Additive Package
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19008
Zoro #
G414865599
UPC #
082353190089
Country of Origin
United States

Dimensions

Container Size
8 oz

Details

Container Type
Jar
Min. Operating Temp.
-45 Degrees F
Flash Point
428 Degrees F
Primary Additive
Proprietary Additive Package
NSF Rating
Not Rated
Color
White
Series
ENGINE ASSEMBLY
50 State VOC Compliant
Yes
Net Fill
8 oz
Max. Operating Temp.
450 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
VOC Content
1 %
Odorless
No
Item
General Purpose Lubricant
Lubricant Application
General Purpose Lubricant
Lubricant Container
Jar
Lubricant Color
White
Standards
ASTM 1264, ASTM 2596, ASTM D1263, ASTM D217, ASTM D2265, ASTM D2266, ASTM D4048, ASTM D942
Operating Temp. Range
-45 Degrees to 450 Degrees F
Lubricant Base
Synthetic Oil
Product Type
General Purpose Lubricant
Odor
Not Odorless
Metal Detectable Container
Not Metal Detectable
Primary Additives
No Additives
Operating Temperature - Maximum
450 Degrees F
Container Capacity
8 oz
Operating Temperature - Minimum
-45 Degrees F
Base Lubricant
Synthetic Oil

Description

General Purpose Lubricant, Super Lube, ENGINE ASSEMBLY, Net Fill 8 oz, Container Size 8 oz, Lubricant Container Jar, Synthetic Oil, Proprietary Additive Package Primary Additive, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 1 Percent, Lubricant Color White, Odorless No, Not Applicable Flammability, Flash Point 428 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.