Grease, Tube, 500 Degrees F Max Op Temp, Translucent White
- Mfr # 692-91003
- Zoro # G422459001
product price:Â
$
23.29
/ea
Key Features
Container Type
Tube
Color
Translucent White
Operating Temperature - Maximum
500 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Flash Point
> 572 Degrees F (> 300 Degrees C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 692-91003
- Zoro #
- G422459001
- UPC #
- 787461658338
- Country of Origin
- United States
Details
- Container Type
- Tube
- Color
- Translucent White
- Operating Temperature - Maximum
- 500 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Flash Point
- > 572 Degrees F (> 300 Degrees C)
- Application
- Connectors, Electrical Components, Insulating, O-Rings
- Net Weight
- 3 oz
- Item
- Grease
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.