Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lubricant, Pail, 5 gal, Clear

  • Mfr # 57050

  • Zoro # G021890380


product price: $948.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57050
Zoro #
G021890380
UPC #
082353570508
Country of Origin
United States

Description

Lubricant, Product Type Lubricant, Series High Viscosity Railroad Switch Plate Oil, Container Type Pail, Container Size 5 gal, For Use On Any Moving Parts, Areas of High Rainfall and Moisture, Couplers, Switch Plates, Throw Rods, ISO Viscosity Grade 220, NLGI Viscosity Grade Not Applicable, Thickener Type Not Applicable, Standards ISO, NLGI, Color Clear, Product Form Liquid, Boiling Point 370 Degrees F, Compatible Surface Material Ferrous Metal, Non-Ferrous Metal, Plastic, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.