Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Lubricant, 4 oz, Squeeze Bottle, Silicone, Colorless

  • Mfr # 56204

  • Zoro # G4432771


product price: $12.49
/ea

Key Features

Application
Electrical Insulation, O-Rings, Cable Connections, Terminal Strips, Disconnects, Vacuum/Chamber Sealant, Food Processing Equipment, Pneumatics, Seals,Vacuum Systems
Lubricant Type
Silicone Lubricant
Base Formulation
Silicone
Container Type
Squeeze Bottle
Net Weight
4 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56204
Zoro #
G4432771
UPC #
082353562046
Country of Origin
United States

Dimensions

Size
4 oz
Container Size
4 oz

Details

Application
Electrical Insulation, O-Rings, Cable Connections, Terminal Strips, Disconnects, Vacuum/Chamber Sealant, Food Processing Equipment, Pneumatics, Seals,Vacuum Systems
Lubricant Type
Silicone Lubricant
Base Formulation
Silicone
Container Type
Squeeze Bottle
Net Weight
4 oz.
Min. Operating Temp.
-58 Degrees F
Maximum Operating Temperature
392 Degrees F
Flash Point
Greater than 572 Degrees F
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H1
Color
Colorless
Lubricant NSF Rating
H1 Food Grade
Item
General Purpose Lubricant
Max. Operating Temp.
392 Degrees F
Lubricant Container
Squeeze Bottle
Specific Gravity
0.973 at 25 Degrees C
VOC Content
Less than 1%
Standards
ISO 9001
GHS Flammability Rating
Non-Flammable
Chemical Base
Silicone
Lubricant Application
General Purpose Lubricant
Odorless
No
50 State VOC Compliant
Yes
Net Fill
4 oz
Flammability
Non-Flammable
Operating Temp. Range
-58 Degrees to 392 Degrees F
Lubricant Base
Silicone
Series
Super Lube O-Ring Silicone Lubricant
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Additive Included
No Additives
Base Lubricant
Silicone
Operating Temperature - Maximum
392 Degrees F
Product Type
General Purpose Lubricant
Container Capacity
4 oz
Metal Detectable Container
Not Metal Detectable
Operating Temperature - Minimum
-58 Degrees F
Post-Application Film
Wet
Primary Additives
No Additives
Odor
Not Odorless

Description

Super Lube Silicone Oil is a straight chained polydimethylsiloxanic fluid. Super Lube Silicone Oil has excellent peak and prolonged shear strength with high resistance to oxidation, hydrolysis and ageing. It is chemically inert with very limited combustibility. Super Lube Silicone Oil is a medium viscosity silicone fluid and is widely used in flow control, temperature control and motion control technologies. It is exceptionally beneficial for instruments, gauges and devices that are subject to extreme temperatures and high pressures. Super Lube Silicone Oil 100cSt is an excellent choice for use in laboratory bath and heat transfer fluid applications due to the wide service temperature range, low viscosity variance at high temperatures and high dielectric strength. The refractive index values of Super Lube® Silicone Oil makes it widely used in optics research, LED technologies and sensor technologies. Super Lube Silicone Oil is a pure silicone fluid that possesses excellent lubricity and is used to lubricate a wide range of rubber and plastic parts. Super Lube Silicone Oil is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Meets former USDA (H1) guidelines.


  • HIGH AND LOW TEMP STABLE œ Offers a low variance in viscosity as a function of temperature, operating from -58°F to 392°F (-50°C to 200°C). Excellent peak and prolonged shear strength with high resistance to oxidation, hydrolysis and ageing. It is chemically inert with very limited combustibility.
  • NSF CERTIFIED FOOD GRADE & CLEAN œ This product is a NSF registered Food Grade lubricant, rated H1 for incidental food contact. Meets former USDA (H1) guidelines.
  • HIGH COMPRESSIBILITY œ Exhibit exceptionally high compressibility compared to most other lubricants. This ability to be compressed allows silicone fluids to continue providing lubrication and separating surfaces even under extreme pressures where other oils would be forced out.
  • HIGH SPREADING AND WETTING CAPABILITIES œ Low surface tensions allow our silicone oil to easily coat and spread across surfaces to provide an effective lubricating film in confined spaces and hard-to-reach areas.
  • LIMITED COMBUSTIBILITY œ Has excellent peak and prolonged shear strength with high resistance to oxidation, hydrolysis and ageing. It is chemically inert with very limited combustibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.