Metal Protectant and Corrosion Inhibitor
Mfr # 83034
Zoro # G114186550
product price: $60.29
/eaKey Features
Lubricant Container
Bottle
Container Size
1 qt
NSF Rating
H1 Food Grade
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83034
Zoro #
G114186550
UPC #
082353830343
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Metal Protectant & Corrosion Inhibitor
Lubricant Container
Bottle
NSF Rating
H1 Food Grade
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Long
Removability
Moderate
Max. Operating Temp.
Not Rated
Min. Operating Temp.
Not Rated
Application
Facilities Maintenance, Food Processing Equipment, Metalworking
Description
Metal Protectant and Corrosion Inhibitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.