Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Lubricant, 1 qt., Spray Bottle, Synthetic Oil, Colorless

  • Mfr # 51600

  • Zoro # G5075637


product price: $35.99
/ea

Key Features

Application
Cables, Circuit Boards, Electric Motors, Electronic Connectors, Generators, Hinges, Ignition Systems, Locks, Micrometers, Molds, Nuts, Bolts, Precision Open Gears, Power Tools, Relays, Sliding Mechanisims, Switch Gears
Lubricant Type
Multipurpose Lubricant
Base Formulation
Synthetic Oil
Container Type
Spray Bottle
Net Weight
1 qt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51600
Zoro #
G5075637
UPC #
082353516001
Country of Origin
United States

Dimensions

Size
1 qt.
Container Size
32 oz

Details

Application
Cables, Circuit Boards, Electric Motors, Electronic Connectors, Generators, Hinges, Ignition Systems, Locks, Micrometers, Molds, Nuts, Bolts, Precision Open Gears, Power Tools, Relays, Sliding Mechanisims, Switch Gears
Lubricant Type
Multipurpose Lubricant
Base Formulation
Synthetic Oil
Container Type
Spray Bottle
Net Weight
1 qt.
Min. Operating Temp.
-45 Degrees F
Maximum Operating Temperature
450 Degrees F
Flash Point
Greater than 428 Degrees F
Lubricant Film
Wet
Primary Additive
PTFE
NSF Rating
H1
Color
Colorless
Chemical Base
Synthetic Oil
Lubricant Container
Spray Bottle
Item
General Purpose Lubricant
Specific Gravity
0.89
Lubricant NSF Rating
H1 Food Grade
Standards
Category Code H1
VOC Content
Less than 1%
GHS Flammability Rating
Non-Flammable
Max. Operating Temp.
450 Degrees F
Series
Multi-Use Synthetic Oil with Syncolon(R)
Flammability
Non-Flammable
USDA Certified Biobased Product
USDA Certified Biobased Product
Lubricant Application
General Purpose Lubricant
Net Fill
32 oz
Operating Temp. Range
-45 Degrees to 450 Degrees F
50 State VOC Compliant
Yes
Odorless
No
Lubricant Base
Synthetic Oil
Additive Included
PTFE
Base Lubricant
Synthetic Oil
Odor
Not Odorless
Container Capacity
32 oz
Metal Detectable Container
Not Metal Detectable
Operating Temperature - Minimum
-45 Degrees F
Product Type
General Purpose Lubricant
Primary Additives
PTFE
Operating Temperature - Maximum
450 Degrees F
Post-Application Film
Wet

Description

Super Lube Multi-Use Synthetic Oil is a premium, synthetic oil with suspended Syncolon® particles that bond to surfaces of moving parts providing protection against friction, wear, rust and corrosion. It is ideally suited for industrial machinery and equipment. Machinery lasts longer, downtime is reduced, and productivity is increased. It is an ISO Grade 150 oil and has a temperature range of -45°F to 450°F (-43°C to 232°C).


  • FOR INDUSTRIAL MACHINERY & EQUIPMENT œ This is a premium synthetic oil with suspended Syncolon® particles, intended as a general-purpose lubricant for industrial machinery and equipment. Provides protection against friction, wear, rust and corrosion with stable viscosity.
  • NSF CERTIFIED FOOD GRADE & CLEAN œ This product is a NSF registered Food Grade lubricant, rated H1 for incidental food contact. Meets former USDA (H1) guidelines.
  • RUST AND CORROSION INHIBITOR œ Loosens rust and protects and inhibits rust and corrosion on metals.
  • VISCOSITY STABLE œ Synthetic oils maintain exceptional viscosity stability over a wide temperature range due to the inherent thermal stability and molecular uniformity of the base fluid, preventing significant viscosity changes that could compromise lubrication performance.
  • REDUCED DOWNTIME, INCREASED PRODUCTIVITY œ Machinery lasts longer, downtime is reduced and productivity is increased.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.