Multipurpose Grease, 0.5 oz, Tube,
- Mfr # 21014
- Zoro # G8907022
product price:Â
$
5.49
/ea
Sold in multiples of 400 for
$2,196.00
Key Features
Container Type
Tube
Container Capacity
0.5 oz
Primary Additives
PTFE
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21014
- Zoro #
- G8907022
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Multipurpose Grease
- Container Type
- Tube
- Container Capacity
- 0.5 oz
- Primary Additives
- PTFE
- Application
- General Purpose
Description
Multipurpose Grease,PTFE,1/2 oz.,NLGI 2
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.