Shop SUPER LUBE
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multipurpose Grease, 400 lb, Drum,
- Mfr # 41140/0
- Zoro # G8907269
product price:Â
$
9,114.49
/ea
Key Features
Container Type
Drum
Container Capacity
400 lb
Primary Additives
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41140/0
- Zoro #
- G8907269
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Multipurpose Grease
- Container Type
- Drum
- Container Capacity
- 400 lb
- Primary Additives
- PTFE
Description
Multipurpose Grease,PTFE,400 lb.,NLGI 0
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.