Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Silicone Grease, H1 Food Grade, NLGI Grade 2, 3 Oz. Tube

  • Mfr # 93003

  • Zoro # G4017242


product price: $19.99
/ea

Key Features

Application
Food Processing Equipments, O-Rings, Pneumatic Systems, Pool Pumps and Filter Seals, Pressure Plug Valves, Rubber Gaskets, Seals, Static and Dynamic, Vacuum/Chamber Sealant, Valves, Water Softener and Faucet Valves, Weather Stripping
ISO Viscosity Grade
Not Tested
Base Formulation
Silicone
Container Type
Tube
Size
3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93003
Zoro #
G4017242
UPC #
082353930036
Country of Origin
United States

Dimensions

Size
3 oz
Container Size
3 oz

Details

Application
Food Processing Equipments, O-Rings, Pneumatic Systems, Pool Pumps and Filter Seals, Pressure Plug Valves, Rubber Gaskets, Seals, Static and Dynamic, Vacuum/Chamber Sealant, Valves, Water Softener and Faucet Valves, Weather Stripping
ISO Viscosity Grade
Not Tested
Base Formulation
Silicone
Container Type
Tube
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
500 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Flash Point
572 Degrees F
Viscosity Index
Not tested
Dropping Point
Not Specified
Primary Additive
No Additives
NSF Rating
H1
Thickener Type
Silicone
Color
White
Lubricant Additives
No Additives
Standards
ISO 9001
Base Oil
Silicone
Grease Color
White
Max. Operating Temp.
500 Degrees F
Item
O-Ring Silicone Grease
Specific Gravity
1.11
Grease Container
Tube
Series
O-Ring Silicone Grease
Product Type
O-Ring Grease
NLGI Viscosity Grade
2
Minimum Operating Temperature
-40 Degrees F

Description

Super Lube O-Ring Silicone Lubricant is a specially formulated non-curing silicone fluid that is designed for lubricating, sealing and conditioning O-rings and other regulator and valve system components. It is compatible with most plastics and rubbers. In addition, the product is waterproof, protects against moisture, oxidation and is heat stable.


  • HEAT STABLE œ A specially formulated non-curing silicone fluid that is designed for lubricating, sealing and conditioning O-rings and other regulator and valve system components under high temperature conditions.
  • NSF CERTIFIED FOOD GRADE & CLEAN œ This product is a NSF registered Food Grade lubricant, rated H1 for incidental food contact. Meets former USDA (H1) guidelines.
  • SEALS OUT MOISTURE œ Seals out moisture to prevent rust and protect and insulate electrical components, connectors O-Rings and rubber components.
  • FOR USE WITH VACUUM APPLICATIONS œ O-ring greases designed for vacuum environments work by not outgassing or allowing vapors to permeate under the low pressure conditions. Their specialized formulation prevents contamination of the vacuum chamber while still providing the necessary lubrication for o-ring seals.
  • SAFE FOR RUBBER, PLASTIC œ Designed for to seal and protect o-rings, gaskets and other rubber and plastic parts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.