Zoro Homepage

Multipurpose Grease, Silicone

  • Mfr # 92400

  • Zoro # G214869124


product price: $10,905.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Application
Bushings and Sleeves, Control Cables, Food Processing Equipments, Grommets, Locks, Metal to Plastic, Plain Bearings, Plastic Parts and Gears, Plastic to Plastic, Rubber Parts, Sealing Rings, Sound Dampening, Tools & Mold Release, Treadmills & Exercise Equipments
Container Type
Drum
Maximum Operating Temperature
500 Degrees F
Timken OK Load
40 lb
Flash Point
572 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92400
Zoro #
G214869124
UPC #
082353924004
Country of Origin
United States

Dimensions

Container Size
400 lb

Details

Application
Bushings and Sleeves, Control Cables, Food Processing Equipments, Grommets, Locks, Metal to Plastic, Plain Bearings, Plastic Parts and Gears, Plastic to Plastic, Rubber Parts, Sealing Rings, Sound Dampening, Tools & Mold Release, Treadmills & Exercise Equipments
Container Type
Drum
Maximum Operating Temperature
500 Degrees F
Timken OK Load
40 lb
Flash Point
572 Degrees F
Viscosity Index
5,000
NSF Rating
H1
Color
White
Specific Gravity
1.11
Series
Silicone Lubricating Grease
Standards
Category Code H-1, Kosher Certified, NSF Registered, USDA Listed
Item
Multipurpose Grease
Base Oil
Silicone
Product Type
Multipurpose Grease
Minimum Operating Temperature
-40 Degrees F
NLGI Viscosity Grade
2
Environmentally Acceptable Lubricant
No
Thickener
Silica

Description

Multipurpose Grease,Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.