Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Synthetic Grease, PTFE, H1 Food Grade, 11 oz, Aerosol Can

  • Mfr # 31110

  • Zoro # G5124454


product price: $21.49
/ea

Key Features

Application
Cables, Circuit Boards, Electric Motors, Electronic Connectors, Generators, Hinges, Ignition Systems, Locks, Micrometers, Molds, Nuts, Bolts, Precision Open Gears, Power Tools, Relays, Sliding Mechanisims, Switch Gears
Lubricant Type
Multipurpose Lubricant
Base Formulation
Synthetic Oil
Container Type
Aerosol Can
Net Weight
11 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31110
Zoro #
G5124454
UPC #
082353311101
Country of Origin
United States

Dimensions

Size
11 oz.
Container Size
11 oz

Details

Application
Cables, Circuit Boards, Electric Motors, Electronic Connectors, Generators, Hinges, Ignition Systems, Locks, Micrometers, Molds, Nuts, Bolts, Precision Open Gears, Power Tools, Relays, Sliding Mechanisims, Switch Gears
Lubricant Type
Multipurpose Lubricant
Base Formulation
Synthetic Oil
Container Type
Aerosol Can
Net Weight
11 oz.
Min. Operating Temp.
-45 Degrees F
Maximum Operating Temperature
450 Degrees F
Flash Point
0 Degrees F
Lubricant Film
Wet
Primary Additive
PTFE
NSF Rating
H1
Color
Colorless
Standards
USDA/NSF Listed, Rated H-1
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Item
General Purpose Lubricant
Chemical Base
Synthetic Oil
Max. Operating Temp.
450 Degrees F
VOC Content
Less Than 25%
Lubricant Container
Aerosol Can
Lubricant NSF Rating
H1 Food Grade
Specific Gravity
0.86
50 State VOC Compliant
Yes
Operating Temp. Range
-45 Degrees to 450 Degrees F
Net Fill
11 oz
Lubricant Application
General Purpose Lubricant
Flammability
Flammable
Odorless
No
USDA Certified Biobased Product
USDA Certified Biobased Product
Lubricant Base
Synthetic Oil
Series
Multi-Purpose Synthetic Lubricant with Syncolon(R)
Additive Included
PTFE
Metal Detectable Container
Metal Detectable
Aerosol Container Net Fill
11 oz
Product Type
General Purpose Lubricant
Primary Additives
PTFE
Aerosol Container Delivery Method
Rigid Straw
Container Capacity
11 oz
Operating Temperature - Maximum
450 Degrees F
Post-Application Film
Wet
Base Lubricant
Synthetic Oil
Odor
Not Odorless
Operating Temperature - Minimum
-45 Degrees F

Description

Super Lube Multi-Purpose Synthetic Lubricant with Syncolon® is a multi-purpose grease in an aerosol form that is safe to use on anything that slides, rolls, swivels or squeaks. It is a synthetic, heavy duty lubricant that provides superior wear protection. It penetrates, lubricates and extends the life of machinery and equipment. It provides excellent oxidation resistance and rust protection. NSF registered Food Grade lubricant, rated H1 for incidental food contact, meets USDA 1998 H1 Guidelines.


  • NO DRIP, RUN, OR EVAPORATION œ This multi-purpose grease comes in an aerosol form that is safe to use on anything that slides, rolls, swivels or squeaks. It is a synthetic, heavy duty lubricant that provides superior wear protection. It penetrates, lubricates and extends the life of machinery and equipment.
  • NSF CERTIFIED FOOD GRADE & CLEAN œ This product is a NSF registered Food Grade lubricant, rated H1 for incidental food contact. Meets former USDA (H1) guidelines.
  • SUPERIOR WEAR PROTECTION œ This lubricant transfers a microscopic film onto the contacting metal surfaces. This transfer film is extremely slippery, with one of the lowest coefficients of friction of any known solid material. It prevents direct metal-to-metal contact and abrasive wear.
  • HIGH DIELECTRIC STRENGTH œ Exhibits exceptionally high dielectric strength, enabling it to resistantly insulate and prevent arcing or tracking between electrical components operating at high voltages.
  • SUPERIOR ANTI-WEAR PROPERTIES œ Possess superior anti-wear qualities due to their fortification with specialized anti-wear and extreme pressure additives that create a protective film on metal surfaces, preventing excessive wear even under the high pressures and shock loadings found in hydraulic systems.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, HI, NY, OH, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.