Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

400g Translucent White Silicone Di-Electric Grease Cartridge

  • Mfr # 91015

  • Zoro # G5121767


product price: $29.49
/ea

Key Features

NSF Rating
H1
Container Size
14 oz
Series
Silicone Dielectric and Vacuum Grease
Lubricant NSF Rating
H1 Food Grade
Specific Gravity
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91015
Zoro #
G5121767
UPC #
082353910151
Country of Origin
United States

Dimensions

Container Size
14 oz
Size
400g

Details

Item
Dielectric Grease
NSF Rating
H1
Series
Silicone Dielectric and Vacuum Grease
Lubricant NSF Rating
H1 Food Grade
Specific Gravity
0.9
Base Oil
Silicone
Grease Thickener
Silicone
Dropping Point
Up to 500 Degrees F
Color
White
Container Type
Cartridge
Viscosity Index
140+
Standards
Kosher
Max. Operating Temp.
500 Degrees F
Grease Color
White
Timken OK Load
25 lb.
NLGI Grade
2
Four-Ball Wear
0.50mm
Application
Battery Cables, Spark Plugs and Distributor Caps, Cable Connections, Ceramic Plug Gaskets, Control Valves, Electrical Assemblies and Terminals, Electrical Insulation, Damping and Lubrication of Brass Components, Flow Meter Bearings, Food Processing Equipments, Glass to Rubber Boundaries, Light Bulbs, Motorized Actuators, Plug Valves, Rubber Gaskets, Sealing and Insulation, Sealing of Chemical Process Equipment, Sealing of Vacuum Pressure Systems, Stopcock Grease, Terminal Strips and Disconnects, Vacuum and Pressurized Systems, Water Treating Equipment
Grease Container
Cartridge
Type
Silicone Di-Electric Grease
Min. Operating Temp.
-40 Degrees F
Flash Point
572 Degrees F
Temp. Range
-45 Degrees to 500 Degrees F
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2
Minimum Operating Temperature
-40 Degrees F
Thickener
Silicone
Maximum Operating Temperature
500 Degrees F

Description

Silicone Dielectric GreaseProduct Head Silicone Dielectric Grease, 400gNLGI Grade 2, Color Translucent White, Temp. Range -40 Degrees F to 500 Degrees F (-40 Degrees C to 260 Degrees C), Flash Point Greater Than 572 Degrees F (300 Degrees C), Dropping Point Greater Than 500 Degrees F (260 Degrees C), PAO/Mineral Oil BaseSpecific Gravity 1.05 @ 60 Degrees F, Food Grade, Non Curing Silicone Compound Ideal for Sealing, Protecting and Insulating Electrical Components and Connectors., Standards H1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.