Silicone Food Grade, 11 Oz, Aerosol
Mfr # 91110
Zoro # G5124445
product price: $17.45
/eaKey Features
Lubricant Application
General Purpose Lubricant
NSF Rating
H1
Container Size
11 oz
Lubricant Container
Aerosol Can
Lubricant Base
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91110
Zoro #
G5124445
UPC #
082353911103
Country of Origin
United States
Dimensions
Container Size
11 oz
Size
11 oz.
Description
General Purpose Lubricant, Wet, Super Lube, Silicone Lubricant, Net Fill 11 oz, Container Size 11 oz, Lubricant Container Aerosol Can, Silicone, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 392 Degrees F, NSF Rating H1, 50 State VOC Compliant Yes, VOC Content Less Than 60 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 25 Degrees F, Standards NSF Registered, Category Code H1
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, NY, OH, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.