High Temperature Marker, Permanent, Medium (Discontinued)
- Mfr # 04501-Silver
- Zoro # G4404881
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04501-Silver
Zoro #
G4404881
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
Medium
Marking Tool Tip Size Group
Medium
Details
Item
High Temperature Marker
Color
Silver
Tip Material
Fiber
Marker Type
Permanent
Marking Tool Base Material
Paint
Temp. Range
-50 Degrees to 2000 Degrees F
NSF Certified
No
Marking Tool Color Family
Silvers
Marking Tool Surface Material
Ceramic, Glass, Metal
Max. Temp.
2000 Degrees F
Marking Tool Tip Shape
Bullet
Min. Temp.
-50 Degrees F
Tip Style
Bullet
Actuation Type
Pump
Base Material
Oil
Marking Tool Product Group
Industrial Markers
Features
Non-Slip Rubber Grip
Standards
OSHA, ASTM D-4236
Description
High Temperature Marker, Actuation Type Pump, Standards OSHA, ASTM D-4236, Tip Material Fiber, Tip Size Medium, Features Non-Slip Rubber Grip
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.