This item is Discontinued.

Super Power Supply Super Power Supply 010-SPS-08245 AC-DC Adapter Charger Cord; Samsung Galaxy Tab Tablet 010-SPS-08245

Super Power Supply 010-SPS-08245 AC-DC Adapter Charger Cord; Samsung Galaxy Tab Tablet (Discontinued)

  • Mfr # 010-SPS-08245
  • Zoro # G204044425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
010-SPS-08245
Zoro #
G204044425
UPC #
-
Country of Origin
China

Description

Super Power Supply® AC adapters are tested and designed to meet the power needs of your device. This adapter converts AC power into the DC power required by your device. This supply allows you to operate your device or charge its battery from electrical power outlets. Super Power Supply® Adapters are a portable power source for when your on the go, at home or office. This adapter has been validated and tested to ensure it will work with your device.

  • Input: 110-220V.
  • Output: 5V 2A.
  • Fits For - Samsung Galaxy Tab Tablet - 7.0 / 8.9 / 10.1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.