Mortar & Concrete Dissolver - Fast-Acting, Biodegradable, Acid-Free, Non-Corrosive - 5 Gallon Pail
- Mfr # 805817
- Zoro # G123348284
original price:Â $278.99 , new price: $250.99 , 10 percent off
new price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Acid Free
Yes
Container Type
Pail
Includes
1 - 5 Gallon Pail
Color
Green
For Use With
Cement, Concrete, Mortar, Grout, Stucco, and Mineral Deposits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805817
- Zoro #
- G123348284
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 5 gal
Details
- Acid Free
- Yes
- Container Type
- Pail
- Includes
- 1 - 5 Gallon Pail
- Color
- Green
- Item
- Concrete Dissolver
- For Use With
- Cement, Concrete, Mortar, Grout, Stucco, and Mineral Deposits
- Biodegradable
- Yes
Description
Super Quick Concrete Dissolver is a liquid compound specifically formulated to dissolve built up cement on tools and equipment associated with the concrete ready mix industry. The highly concentrated formulation is compounded to maintain sufficient acidity to dissolve harder cement. Fast simple and works like magic. Removes all types of cement, concrete, mortar, grout and stucco. Also removes mineral deposits from any surface. Used by concrete contractors, Redimix companies, decorative Concrete contractors, equipment rental companies, masonry contractors, Shotcrete contractors and more. Super Quick Concrete Dissolver is your best choice if you need to clean your tools or equipment. Super Quick is acid free, 100% biodegradable, non-corrosive and will not cause rust or corrosion. It is safe to use on metals, equipment, wood, glass or painted surfaces and removes efflorescence from decorative concrete. It has no odor and is fast acting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.