Shop SUPER QUICK CONCRETE DISSOLVER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mortar & Concrete Dissolver - Fast-Acting, Biodegradable, Acid-Free, Non-Corrosive - 55 Gallon Drum
- Mfr # 805818
- Zoro # G023348360
original price:Â $2,138.99 , new price: $1,924.99 , 10 percent off
new price:Â
$
1,924.99
/ea
Key Features
For Use With
Cement, Concrete, Mortar, Grout, Stucco, and Mineral Deposits
Biodegradable
Yes
Includes
1 - 55 Gallon Drum
Color
Green
Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805818
- Zoro #
- G023348360
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 55 gal
Details
- For Use With
- Cement, Concrete, Mortar, Grout, Stucco, and Mineral Deposits
- Biodegradable
- Yes
- Includes
- 1 - 55 Gallon Drum
- Color
- Green
- Container Type
- Drum
- Item
- Concrete Dissolver
- Acid Free
- Yes
Description
Super Quick Concrete Dissolver is a liquid compound specifically formulated to dissolve built up cement on tools and equipment associated with the concrete ready mix industry. The highly concentrated formulation is compounded to maintain sufficient acidity to dissolve harder cement. Fast simple and works like magic. Removes all types of cement, concrete, mortar, grout and stucco. Also removes mineral deposits from any surface. Used by concrete contractors, Redimix companies, decorative Concrete contractors, equipment rental companies, masonry contractors, Shotcrete contractors and more. Super Quick Concrete Dissolver is your best choice if you need to clean your tools or equipment. Super Quick is acid free, 100% biodegradable, non-corrosive and will not cause rust or corrosion. It is safe to use on metals, equipment, wood, glass or painted surfaces and removes efflorescence from decorative concrete. It has no odor and is fast acting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.