Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

138mm x 47mm Tortoise / Large Cover

  • Mfr # SU986580

  • Zoro # G716151093


product price: $33.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU986580
Zoro #
G716151093
UPC #
727272128835
Country of Origin
China

Details

Item
Sunglasses

Description

Polycarbonate Frame with Z87+ Polycarbonate HD Anti-Reflective lens are made of impact resistant polycarbonate material which exceeds the ANSI Z87+ standards for high-mass and high-velocity impact protection. It blocks 100% of harmful UVA and UVB rays. It also has Anti-Reflective coating which is a violet-colored coating on the back of a lens that prevents sunlight from coming in from behind and reflecting off the back of the lens into the eyes. This coating is most useful on water or snow. On the front of the lens we have a Flash Mirror coating for additional filtration. The lens are great for outdoors usage whether you are driving cycling motorcycling or any outdoors activities. This particular style can be worn over your perscription eyewear. -Frame Color: Tortoise / . -Lens Tint: 138mm x 47mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.