Zoro Homepage

Entrance Mat, Polypropylene, 3/8" Thick, Charcoal, 3 ft W x 10 ft L

  • Mfr # SS R310CH

  • Zoro # G7981587


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Width
3 ft.
Overall Length
10 ft
Length
10 ft.
Size
3 ft x 10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS R310CH
Zoro #
G7981587
UPC #
023244211742
Country of Origin
Multiple

Dimensions

Overall Width
3 ft
Width
3 ft.
Overall Length
10 ft
Length
10 ft.
Size
3 ft x 10 ft
Thickness
3/8"
Mat Length
10 ft
Mat Width
3 ft
Mat Thickness
3/8 in

Details

Item
Entrance Mat
Color
Charcoal
Backing Material
SBR Rubber
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Straight Edge
Mat Color
Charcoal
Face Weight
24.0 oz/sq yd
Mat Backing Material
SBR Rubber
Scrape/Dry
Scrape and Dry
Mat Electrical Resistance
Non-Conductive
Edges
Straight edge
Mat Environment
Indoor
Mat Weaving
Needle Punch
Oil Resistant
No
Mat Surface Material
Polypropylene
Brake Fluid Resistant
No
Legend
No legend
Mat Surface Pattern
Waffle
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Fire Resistant
Antimicrobial
No
Flame Resistant/Fire Retardant
Flame Resistant
Application
Indoor
Face Material Weight
24 oz/sq yd
Backing Material and Surface Material
Polypropylene
Surface Design
Waffle

Description

Entrance Mat, Mat Color Charcoal, Mat Width 3 ft, Mat Length 10 ft, Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Waffle, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material SBR Rubber, Mat Thickness 3/8 in, Edges Straight Edge, No Legend Legend, Antimicrobial No, Oil Resistant No, Flame Resistant/Fire Retardant Flame Resistant, Mat Electrical Resistance Non-Conductive, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.