Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STU32GNSTW
Zoro #
G6724147
UPC #
841106104816
Country of Origin
Unknown
Dimensions
Length
2.2 in
Height
0.4 in
Width
0.8 in
Details
Item
Flash Drive
Storage Capacity
32 GB
Color
Cool Gray
Features
Slide
Operating System Supported
Windows 8, Windows Vista, Windows 98, Mac OS X 10.x Cheetah, Windows 7, Linux, Windows 10, Windows XP, Mac OS X, Linux 2.4.0
Host Interface
USB 2.0
Description
NST1 32GB USB 2.0 Flash Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.