Zoro Homepage

Chucking Reamer, 0.3945 In., 4 Fl, Carb Tip

  • Mfr # 56553945

  • Zoro # G8232515


product price: $64.49
/ea

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56553945
Zoro #
G8232515
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.3945 in - 0.3945
Flute Length
1 3/4 in
Size- Decimal
0.3945" (0.3945)
Shank Size
0.3125"
Size
0.3945"
Reamer Size
25/64 in
Large End Dia.
0.3945"
Overall Length
7 in
Dimension Type
Decimal inch
Shank Dia.
5/16 in
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.