Zoro Homepage

Chucking Reamer, 0.9990 In., 8 Fl, Carb Tip

  • Mfr # 947898

  • Zoro # G8462781


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.9990 in - 0.9990
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
947898
Zoro #
G8462781
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.9990 in - 0.9990
Flute Length
2 3/4 in
Reamer Size
63/64 in
Overall Length
10 1/2 in
Shank Dia.
7/8 in
Large End Dia.
0.9990"
Shank Size
0.8750"
Size
0.9990"
Dimension Type
Decimal inch
Size- Decimal
0.9990" (0.9990)
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Material
Carbide Tipped
Spiral Direction
Neutral
Coolant Through
No
Number of Flutes
8
Cutting Direction
Right Hand
Decimal Equivalent
0.9990
Reamer Application
Through Hole
Shank Type
Straight
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 63/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.