Zoro Homepage

Chucking Reamer, 12mm, 6 Flute, Carbide Tip

  • Mfr # 5655120

  • Zoro # G7837033


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Size - Decimal
12.00mm - 0.4724
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5655120
Zoro #
G7837033
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
12.00mm - 0.4724
Flute Length
51.00 mm
Size
12.00mm
Size- Decimal
12.00mm (0.4724)
Shank Size
0.4375"
Dimension Type
Metric
Shank Dia.
11.1 mm
Reamer Size
12.00 mm
Overall Length
203.00 mm
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 12.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.