Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 15.5mm, 6 Flute, Carb Tip

  • Mfr # 5655155

  • Zoro # G8370162


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
15.50mm - 0.6102
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5655155
Zoro #
G8370162
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
15.50mm - 0.6102
Flute Length
63.00 mm
Shank Size
0.5625"
Dimension Type
Metric
Reamer Size
15.50 mm
Size- Decimal
15.50mm (0.6102)
Shank Dia.
14.2 mm
Size
15.50mm
Overall Length
229.00 mm
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Shank Type
Straight
Decimal Equivalent
0.6102
Chamfer
45 Degrees
Spiral Direction
Neutral
Reamer Application
Through Hole
Primary Material Application
All Materials
Number of Flutes
6
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Material
Carbide Tipped
Primary Material Application ISO Code
K, M, N, S1
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 15.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.