Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 4.5mm, 4 Flute, Carb Tip

  • Mfr # 5655045

  • Zoro # G8474733


product price: $59.79
/ea

Key Features

Size - Decimal
4.50mm - 0.1772
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5655045
Zoro #
G8474733
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
4.50mm - 0.1772
Flute Length
29.00 mm
Reamer Size
4.50 mm
Dimension Type
Metric
Shank Dia.
4.3 mm
Size- Decimal
4.50mm (0.1772)
Overall Length
114.00 mm
Size
4.50mm
Shank Size
0.1718"
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Secondary Material Application
All Materials
Coolant Through
No
Reamer Application
Through Hole
Shank Type
Straight
Material
Carbide Tipped
Decimal Equivalent
0.1772
Cutting Direction
Right Hand
Primary Material Application
All Materials
Number of Flutes
4
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 4.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.